Zoro Homepage

Freestanding Towel Rack, Brushed Brass

  • Mfr # SCC2297

  • Zoro # G807965509


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Steel
Width
14.44
Height
30.13
Length
31.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC2297
Zoro #
G807965509
UPC #
663370168697
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.44
Height
30.13
Length
31.19

Details

Finish
Brushed Brass
Material
Steel

Description

Your towels will always be in reach with this Edenscape pedestal towel rack Constructed of solid steel for rustfree and durable performance Towel rack has multiple rods to hang bath and hand towels from Installation is quick and easy with no tools required

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.