Freestanding Tub Faucet, Brushed Nickel, Freestanding

  • Mfr # KS7018RL

  • Zoro # G0861088


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
Spout: 7.0 gpm at 80 psi; Shower: 1.8 gpm at 80 psi
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7018RL
Zoro #
G0861088
UPC #
663370501692
Country of Origin
Taiwan, Province of China

Dimensions

Height
43-1/4"
Item Height (Inch)
2.63
Item Width (Inch)
9.5
Item Length (Inch)
39.44

Details

Item
Freestanding Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
Spout: 7.0 gpm at 80 psi; Shower: 1.8 gpm at 80 psi
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Finish
Brushed Nickel
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass
Material
Brass
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Faucet Holes
1
Collection
Royale
Spout Flow Rate (GPM)
7
DOE Certified
true
Pullout Spray
false
Hose Included
true
Handles Included
true
Theme
Traditional
UPC/CUPC Certified
true
Handle Style
Lever
Low Lead Compliant
false
Handshower Included
Yes
Prop 65 Label
true
CEC Certified
true
Drain Included
No
Sidespray
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
14.11

Description

KS7018RL Freestanding Roman Tub Filler w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.