Freestanding Tub Faucet, Oil Rubbed Bronze, Freestanding

  • Mfr # KS7015RL
  • Zoro # G0861036
product price: 
$
1,187.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
6.9 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7015RL
Zoro #
G0861036
UPC #
663370501661
Country of Origin
Taiwan, Province of China
Item
Freestanding Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
6.9 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Number of Handles
1
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Operation
Standard
Finish
Oil Rubbed Bronze
Material
Brass
Sidespray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Hose Included
true
Handle Style
Lever
Item Weight (lbs)
14.11
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Low Lead Compliant
false
Theme
Traditional
Faucet Holes
1
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
CEC Certified
true
DOE Certified
true
Drain Included
No
UPC/CUPC Certified
true
Collection
Royale
Showerhead Included
No
Handles Included
true

Dimensions

Height
43-1/4"
Item Length (Inch)
39.44
Item Width (Inch)
9.5
Item Height (Inch)
2.63

Description

KS7015RL Freestanding Roman Tub Filler w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews