Freestanding Tub Faucet, Polished Nickel, Freestanding

  • Mfr # KS7016RL

  • Zoro # G0861106


product price:  $1,277.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
6.9 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7016RL
Zoro #
G0861106
UPC #
663370501678
Country of Origin
Taiwan, Province of China

Dimensions

Height
43-1/4"
Item Length (Inch)
39.44
Item Width (Inch)
9.5
Item Height (Inch)
2.63

Details

Item
Freestanding Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
6.9 gpm
Mounting Type
Freestanding
Number of Holes
1
ADA Compliant
true
Finish
Polished Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Body Material
Brass
Number of Handles
1
Faucet Finish
Polished Nickel
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Operation
Standard
Material
Brass
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Item Weight (lbs)
14.11
Low Lead Compliant
false
Faucet Holes
1
Showerhead Included
No
Theme
Traditional
CEC Certified
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handle Style
Lever
UPC/CUPC Certified
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Handshower Included
Yes
DOE Certified
true
Hose Included
true
Collection
Royale

Description

KS7016RL Freestanding Roman Tub Filler w

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.