Freestanding Tub Faucet, Standard, 2, Freestanding, Antique Brass

  • Mfr # CCK266K3

  • Zoro # G0841007


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Supply Line, Stop Vale
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK266K3
Zoro #
G0841007
UPC #
663370520617
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 4-5/8", Supply Line: 28"
Width
Lever: 2-5/16"
Depth
Spout: 9-1/16", Lever: 8-5/16", Shower: 5-5/16"
Item Width (Inch)
9.06
Item Length (Inch)
36.88
Item Height (Inch)
6.57

Details

Includes
Supply Line, Stop Vale
Item
Freestanding Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Antique Brass
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Faucet Operation
Standard
Faucet Finish
Vintage Brass
Number of Handles
3
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
UPC/CUPC Certified
false
CEC Certified
false
Drain Included
No
Handshower Included
Yes
Showerhead Included
No
Handles Included
true
DOE Certified
false
Item Weight (lbs)
27.68
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Low Lead Compliant
true
Faucet Holes
2
Handle Style
Cross
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Collection
Kingston

Description

CCK266K3 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.