Shop KINGSTON BRASS

Freestanding Tub Faucet, Standard, 2, Freestanding, Brushed Nickel

  • Mfr # CCK266K8
  • Zoro # G0841199

product price: 
$
580.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK266K8
Zoro #
G0841199
UPC #
663370520594
Country of Origin
Taiwan, Province of China
Finish
Brushed Nickel
Mounting Type
Freestanding
Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Cross
Item
Freestanding Tub Faucet
Number of Holes
2
Handle Material
Metal
Number of Handles
3
Flow Rate
7 gpm, 1.8 gpm
Faucet Finish
Brushed Nickel
ADA Compliant
FALSE
Body Material
Brass
Features
Handle Style: Cross
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Includes
Supply Line, Stop Vale
Handshower Flow Rate (GPM)
0
Handshower Included
Yes
UPC/CUPC Certified
false
Drain Included
No
DOE Certified
false
Collection
Kingston
CEC Certified
false
Theme
Traditional
Handles Included
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Faucet Holes
2
Showerhead Included
No
Handle Style
Cross
Item Weight (lbs)
16.35
Spout Flow Rate (GPM)
7
Low Lead Compliant
true

Dimensions

Width
2 5/16 in
Depth
9-1/16 in (Spout), 8-5/16 in (Lever), 5-5/16 in (Shower)
Height
4-5/8 in, 28 in
Item Height (Inch)
6.56
Item Length (Inch)
36.88
Item Width (Inch)
9.06

Description

CCK266K8 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.