Freestanding Tub Faucet, Standard, 2, Freestanding, Brushed Nickel

  • Mfr # CCK285K8

  • Zoro # G0841305


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Includes
Supply Line, Stop Valve and Handle
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK285K8
Zoro #
G0841305
UPC #
663370520679
Country of Origin
Taiwan, Province of China

Dimensions

Height
36-7/8"
Item Width (Inch)
9.06
Item Length (Inch)
36.88
Item Height (Inch)
6.56

Details

Includes
Supply Line, Stop Valve and Handle
Item
Freestanding Tub Faucet
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Body Material
Brass
Handle Material
Metal
Number of Handles
3
Faucet Handle Type
Cross
Material
Brass
Item Weight (lbs)
16.35
Handle Style
Cross
Low Lead Compliant
true
Theme
Traditional
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Collection
Kingston
UPC/CUPC Certified
false
CEC Certified
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
No
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handles Included
true

Description

CCK285K8 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.