Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Tub Faucet, Standard, 2, Freestanding, Matte Black

  • Mfr # CCK285K0

  • Zoro # G0841384


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Includes
Supply Line, Stop Valve and Handle
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK285K0
Zoro #
G0841384
UPC #
663370520686
Country of Origin
Taiwan, Province of China

Dimensions

Height
36-7/8"
Item Height (Inch)
5.31
Item Length (Inch)
32.25
Item Width (Inch)
6.56

Details

Includes
Supply Line, Stop Valve and Handle
Item
Freestanding Tub Faucet
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Faucet Operation
Standard
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Matte Black
Number of Handles
3
Handle Material
Metal
Material
Brass
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
16.33
DOE Certified
false
Handle Style
Cross
Faucet Holes
2
Prop 65 Label
true
Showerhead Included
No
Low Lead Compliant
true
CEC Certified
false
UPC/CUPC Certified
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Theme
Traditional
Spout Flow Rate (GPM)
7
Drain Included
No
Collection
Kingston

Description

CCK285K0 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.