Shop KINGSTON BRASS

Freestanding Tub Faucet, Standard, 2, Freestanding, Oil Rubbed Bronze

  • Mfr # CCK266K5
  • Zoro # G0841016

product price: 
$
628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Freestanding
Material
Brass
Faucet Operation
Standard
Number of Handles
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CCK266K5
Zoro #
G0841016
UPC #
663370520587
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Mounting Type
Freestanding
Material
Brass
Faucet Operation
Standard
Number of Handles
3
ADA Compliant
false
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Item
Freestanding Tub Faucet
Faucet Handle Type
Cross
Number of Holes
2
Body Material
Brass
Flow Rate
7.0 gpm
Includes
Supply Line, Stop Vale
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Features
Handle Style: Cross
Handles Included
true
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Faucet Holes
2
Collection
Kingston
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
16.35
Prop 65 Label
true
Showerhead Included
No
Handshower Included
Yes
Theme
Traditional
Handle Style
Cross
DOE Certified
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
true

Dimensions

Height
Shower: 4-5/8", Supply Line: 28"
Depth
Spout: 9-1/16", Lever: 8-5/16", Shower: 5-5/16"
Width
Lever: 2 5/16 in
Item Length (Inch)
36.88
Item Height (Inch)
6.56
Item Width (Inch)
9.06

Description

CCK266K5 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.