Freestanding Tub Faucet, Standard, 2, Freestanding, Oil Rubbed Bronze

  • Mfr # CCK285K5

  • Zoro # G0841253


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Includes
Supply Line, Stop Valve and Handle
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCK285K5
Zoro #
G0841253
UPC #
663370520662
Country of Origin
Taiwan, Province of China

Dimensions

Height
36-7/8"
Item Width (Inch)
9.06
Item Length (Inch)
36.88
Item Height (Inch)
6.56

Details

Includes
Supply Line, Stop Valve and Handle
Item
Freestanding Tub Faucet
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Cross
Material
Brass
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Handles Included
true
Theme
Traditional
Drain Included
No
Faucet Holes
2
Collection
Kingston
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
true
UPC/CUPC Certified
false
Item Weight (lbs)
16.35
Spout Flow Rate (GPM)
7
Handshower Included
No
Prop 65 Label
true
CEC Certified
false
DOE Certified
false

Description

CCK285K5 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.