Freestanding Tub Faucet, Standard, 2, Freestanding, Polished Chrome

  • Mfr # CCK285K1

  • Zoro # G0841357


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Supply Line, Stop Valve and Handle
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK285K1
Zoro #
G0841357
UPC #
663370520648
Country of Origin
Taiwan, Province of China

Dimensions

Height
36-7/8"
Item Length (Inch)
36.88
Item Width (Inch)
9.06
Item Height (Inch)
6.57

Details

Includes
Supply Line, Stop Valve and Handle
Item
Freestanding Tub Faucet
Features
The solid brass construction also makes for a heavy, quality made product, Beautiful Ornamental Piece Bathroom
Flow Rate
7.0 gpm
Mounting Type
Freestanding
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4"-14 NPSM, 1/2"-14 NPT
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Prop 65 Label
true
Showerhead Included
No
UPC/CUPC Certified
false
Handles Included
true
Item Weight (lbs)
27.68
Handshower Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Drain Included
No
Theme
Traditional
Collection
Kingston
Handle Style
Cross
Faucet Holes
2
Low Lead Compliant
true
Showerhead Flow Rate (GPM)
0
CEC Certified
false
DOE Certified
false

Description

CCK285K1 Freestanding Tub Faucet,w/Su

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.