Zoro Homepage

Freestanding YStyle Towel Rack, Brushed Brass

  • Mfr # SCC3307

  • Zoro # G707965500


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Iron;Stainless Steel
Width
9.88
Height
34.44
Length
16.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC3307
Zoro #
G707965500
UPC #
663370168659
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.88
Height
34.44
Length
16.56

Details

Finish
Brushed Brass
Material
Iron;Stainless Steel

Description

With a highend European styled design, this pedestal Ystyle towel rack provides 3 levels for towels to hang from Add this towel rack to your bathroom or even poolside for a stylish and well constructed towel holder Three levels of towel storage provide plenty of rooms for bath and hand towels Premium steel construction and stainless steel base construction ensure durability and reliability for longterm usage

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.