French Country Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB1758TXBS

  • Zoro # G3925784


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1758TXBS
Zoro #
G3925784
UPC #
663370181405
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
10.38
Item Width (Inch)
8.63

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Collection
French Country
Kitchen Sprayer#
KBSPR8
Pulldown Spray
false
Hose Included
true
Shared H&C Cartridge Item#
KBRP101C
Spray Diverter Item#
KSRP1271D
Spout Flow Rate (GPM)
1.8
Sidespray
true
Handles Included
true
Cold Handle Item#
KSH7988TXC
Theme
Traditional
Item Weight (lbs)
5.87
Installation Type
Deck Mount
Drain Included
No
Pullout Spray
false
Faucet Holes
4
Faucet Centers
8
Hot Handle Item#
KSH7988TXH
Handle Style
Cross

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.