French Country Centerset Kitchen Faucet, Chrome

  • Mfr # KB1751TXBS

  • Zoro # G3913622


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1751TXBS
Zoro #
G3913622
UPC #
663370181375
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Width (Inch)
8.63
Max Deck Thickness
1.25
Item Height (Inch)
10.38

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Item Weight (lbs)
5.87
Pulldown Spray
false
Kitchen Sprayer#
KBSPR1
Handles Included
true
Hot Handle Item#
KSH7981TXH
Drain Included
No
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Collection
French Country
Faucet Centers
8
Sidespray
true
Cold Handle Item#
KSH7981TXC
Pullout Spray
false
Hose Included
true
Spout Flow Rate (GPM)
1.8
Faucet Holes
4
Installation Type
Deck Mount

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.