French Country Centerset Kitchen Faucet, Polished Brass

  • Mfr # KB1752TXBS

  • Zoro # G3926554


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1752TXBS
Zoro #
G3926554
UPC #
663370181382
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
10.38
Item Width (Inch)
8.63
Max Deck Thickness
1.25
Item Length (Inch)
10

Details

Finish
Polished Brass
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Item Weight (lbs)
5.87
Shared H&C Cartridge Item#
KBRP101C
Hose Included
true
Cold Handle Item#
KSH7982TXC
Theme
Traditional
Faucet Holes
4
Hot Handle Item#
KSH7982TXH
Kitchen Sprayer#
KBSPR2
Handle Style
Cross
Sidespray
true
Pullout Spray
false
Pulldown Spray
false
Drain Included
No
Spray Diverter Item#
KSRP1271D
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Handles Included
true
Faucet Centers
8
Collection
French Country

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.