French Country Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Bronze

  • Mfr # KS1235TXBS

  • Zoro # G3091200


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1235TXBS
Zoro #
G3091200
UPC #
663370181474
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.56
Item Length (Inch)
12.38
Item Height (Inch)
2
Max Deck Thickness
1.25
Item Width (Inch)
8.56

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Material
Brass
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
5.87
Kitchen Sprayer#
KBSPR5
Sidespray
true
Pulldown Spray
false
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
5.87
Collection
French Country
Handle Style
Cross
Hose Included
true
Handles Included
true
Spout Flow Rate (GPM)
1.8
Faucet Centers
8
Hot Cartridge Item#
KSRPL2000HC
Pullout Spray
false
Drain Included
No
Installation Type
Deck Mount
Faucet Holes
2,4
Hot Handle Item#
KSH7985TXH
Theme
Traditional
Cold Handle Item#
KSH7985TXC

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the oil rubbed bronze finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.