Zoro Homepage

Front Mount Toilet Tank Lever, Antique Brass

  • Mfr # KTWLL3

  • Zoro # G304245722


product price: $65.89
/ea

Key Features

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Elegant crystal lever handle meets ADA guidelines, Coordinated perfectly with Wilshire collection
Length
8.69
Height
1.31
Material
Crystal;Brass
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTWLL3
Zoro #
G304245722
UPC #
196507006154
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.69
Height
1.31
Width
3.63

Details

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Elegant crystal lever handle meets ADA guidelines, Coordinated perfectly with Wilshire collection
Material
Crystal;Brass
Finish
Antique Brass
Includes
Toilet Tank Flush Lever
Color
Antique Brass
Weight
0.73

Description

Flush away your problems with the Kingston Brass Wilshire toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a acrylic lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.