Zoro Homepage

Front Mount Toilet Tank Lever, Brushed Brass

  • Mfr # KTFL7

  • Zoro # G604245712


product price: $53.99
/ea

Key Features

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Claremont collection
Length
8.69
Width
2.88
Color
Brushed Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTFL7
Zoro #
G604245712
UPC #
663370916328
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.69
Width
2.88
Height
1.25

Details

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Claremont collection
Color
Brushed Brass
Material
Brass
Includes
Tank Lever
Finish
Brushed Brass
Weight
0.68

Description

Flush away your problems with the Kingston Brass French toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.