Zoro Homepage

Front Mount Toilet Tank Lever, Matte Black

  • Mfr # KTBX0

  • Zoro # G107966077


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction for durability and reliability, For front mount installation, Fit most water closet mechanism, Traditional design, Coordinates perfectly with Buckingham collection, Cross handle for easy rotation
Includes
Tank Lever
Height
2.75
Material
Brass
Width
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTBX0
Zoro #
G107966077
UPC #
663370041747
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
2.81
Length
10.69

Details

Features
Solid brass construction for durability and reliability, For front mount installation, Fit most water closet mechanism, Traditional design, Coordinates perfectly with Buckingham collection, Cross handle for easy rotation
Includes
Tank Lever
Material
Brass
Mounting Style
Front
Finish
Matte Black
Type
Toilet Tank Levers

Description

Flush away your problems with the Kingston Brass Buckingham front mount toilet tank lever It will instill a timeless and elegant appeal within your bathroom Featuring a metal cross handle, this decorative piece is installed in minutes and will transform the look of your bathroom It is available in multiple finishes to easily coordinate with your existing decor

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.