Zoro Homepage

Front Mount Toilet Tank Lever, Matte Black

  • Mfr # KTHL0

  • Zoro # G707966163


product price: $66.55
/ea

Key Features

Features
Solid cast brass construction, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Metropolitan collection
Mounting Style
Front
Length
8.69
Height
1.63
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTHL0
Zoro #
G707966163
UPC #
663370041297
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.69
Height
1.63
Width
3.56

Details

Features
Solid cast brass construction, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Metropolitan collection
Mounting Style
Front
Finish
Matte Black
Material
Brass
Includes
Toilet Tank Flush Lever
Type
Toilet Tank Levers

Description

To help improve the installation, design and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.