FSC1601BX 4-Inch Centerset Bathroom Faucet with Brass Pop-Up, Polished Chrome

  • Mfr # FSC1601BX

  • Zoro # G002838356


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Length
6.13
Weight
4.41
Height
5.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC1601BX
Zoro #
G002838356
UPC #
663370989360
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Height
5.5
Width
5.13

Details

Finish
Polished Chrome
Color
Polished Chrome
Weight
4.41
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-7/16" spout clearance, 5-1/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

This faucet provides beauty and magnificence with its subtle detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Metropolitan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.