Cassidy Two Handle Widespread Bathroom Faucet

  • Mfr # 3597LF-MPU

  • Zoro # G7741174


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.09 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3597LF-MPU
Zoro #
G7741174
UPC #
034449681100
Country of Origin
China

Dimensions

Width
9.13
Overall Height (In.)
5.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.13
Spout Length
5-13/32
Overall Width (In.)
9.13
Length
7.13
Height
5.81

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.09 lb
CEC Compliant
T
Type
Faucet
Flow Rate (GPM)
1.2
Item
Widespread Lavatory Faucet
Valve Type
Ceramic valve
Green Certification or Other Recognition
CalGreen Certified
Finish
Chrome
Series
Cassidyâ„¢
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever
GPM
1.2
Function
Lavatory

Description

Featuring clean lines with elegant design details, the Cassidy Collection is an obvious choice for a timeless, traditionally styled bath. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
  • EASY DIY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
  • WIDESPREAD BATHROOM FAUCET: Fits 3-hole 6-16 in. widespread installations
  • RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
  • CORROSION-RESISTANT FINISH: Delta Chrome bathroom faucet finish is intentionally engineered for durability and tested for corrosion resistance to at least 2 times industry standards
  • TESTED AND CERTIFIED: All Delta bathroom faucet finishes are third-party certified and vigorously tested under extreme conditions to ensure years of dependable use without cracking, peeling, chipping, blistering or changing color over time
  • MATCHING DRAIN INCLUDED: A coordinating metal drain assembly in matching finish is conveniently included in the box

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.