Shop KINGSTON BRASS
See all product information
Create Account
FSC1605BX 4-Inch Centerset Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze
- Mfr # FSC1605BX
- Zoro # G302838278
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Features
Length
6.13
Weight
4.41
Height
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC1605BX
- Zoro #
- G302838278
- UPC #
- 663370989377
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Features
- Weight
- 4.41
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Material
- Brass
Description
This faucet provides beauty and magnificence with its subtle detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Metropolitan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.