Shop KINGSTON BRASS
See all product information
Create Account
FSC1975BX Widespread Bathroom Faucet with Pop-Up Drain, Oil Rubbed Bronze
- Mfr # FSC1975BX
- Zoro # G202837876
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Width
5.19
Material
Brass
Height
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC1975BX
- Zoro #
- G202837876
- UPC #
- 663370989445
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Weight
- 6.06
- Material
- Brass
- Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Features
Dimensions
- Width
- 5.19
- Height
- 6
- Length
- 11
Description
This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.