Shop KINGSTON BRASS
See all product information
Create Account
FSC8933SVL Widespread Bathroom Faucet with Brass Pop-Up, Brushed Brass
- Mfr # FSC8933SVL
- Zoro # G402835306
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Weight
6.38
Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
6.81
Color
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC8933SVL
- Zoro #
- G402835306
- UPC #
- 663370863288
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 6.81
- Height
- 9.5
- Length
- 13.75
Details
- Weight
- 6.38
- Features
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Brushed Brass
- Color
- Brushed Brass
- Material
- Brass
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Serena widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov