Shop KINGSTON BRASS

FSC8938CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8938CML
  • Zoro # G3063797

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Width
6.81
ADA Compliant
true
Color
Brushed Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8938CML
Zoro #
G3063797
UPC #
663370655258
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Height
2.5
Length
9.5
Item Height (Inch)
2.5
Max Deck Thickness
1.5
Item Width (Inch)
6.81
Item Length (Inch)
9.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
ADA Compliant
true
Color
Brushed Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Features
Solid brass construction, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Weight
6.38
Pop Up Rod Item#
FSCPR8968
Collection
Manhattan
Handle Flange Item#
KBHF8958NDL
Pulldown Spray
false
Hose Included
false
Share H&C Handle Item#
FSCH8928CML
Faucet Centers
8 to 16
Installation Type
Widespread
Handles Included
true
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
FSCRP1971CC
Item Weight (lbs)
6.38
Faucet Holes
3
Drain Included
Yes
Hot Cartridge Item#
FSCRP1971HC
Spout Flange Item#
KSSF8938
Handle Style
Lever
Theme
Modern

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.