Shop KINGSTON BRASS

FSC8951CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # FSC8951CML
  • Zoro # G3053324

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
true
Material
Brass
Height
2.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8951CML
Zoro #
G3053324
UPC #
663370655340
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
6.38
Theme
Modern
Share H&C Handle Item#
FSCH8921CML
Spout Flange Item#
KSSF8931
Hot Cartridge Item#
FSCRP1971HC
Pulldown Spray
false
Faucet Centers
8 to 16
Handles Included
true
Collection
Manhattan
Faucet Holes
3
Sidespray
false
Handle Style
Lever
Installation Type
Widespread
Handle Flange Item#
KBHF8951NDL
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Pop Up Rod Item#
FSCPR8961
Item Weight (lbs)
6.38
Hose Included
false
Cold Cartridge Item#
FSCRP1971CC

Dimensions

Height
2.5
Width
5.38
Length
7.63
Max Deck Thickness
1.75
Item Width (Inch)
5.38
Item Length (Inch)
7.63
Item Height (Inch)
2.5

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.