FSC8955CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # FSC8955CML
  • Zoro # G3060875
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Handles
2
Height
2.5
Features
Solid brass construction, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8955CML
Zoro #
G3060875
UPC #
663370655364
Country of Origin
Taiwan, Province of China
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Handles
2
Features
Solid brass construction, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Weight
6.38
Hose Included
false
Sidespray
false
Collection
Manhattan
Hot Cartridge Item#
FSCRP1971HC
Item Weight (lbs)
6.38
Pullout Spray
false
Cold Cartridge Item#
FSCRP1971CC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
FSCPR8965
Spout Flange Item#
KSSF8935
Drain Included
Yes
Handles Included
true
Pulldown Spray
false
Handle Style
Lever
Handle Flange Item#
KBHF8955NDL
Share H&C Handle Item#
FSCH8925CML
Theme
Modern
Faucet Holes
3
Faucet Centers
8 to 16
Installation Type
Widespread

Dimensions

Height
2.5
Width
5.38
Length
7.63
Item Length (Inch)
7.63
Item Width (Inch)
5.38
Max Deck Thickness
1.75
Item Height (Inch)
2.5

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.