This item is Discontinued.

This item is Discontinued.
FSC8965SVL Widespread Bathroom Faucet with Pop-Up Drain, Oil Rubbed Bronze (Discontinued)
Mfr #
FSC8965SVL
Zoro #
G602835519
UPC # 663370863394
Country of Origin Taiwan, Province of China
Category Widespread Bathroom Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSC8965SVL
Zoro #
G602835519
UPC #
663370863394
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.5
Height
9
Length
13.75
Details
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 9" spout height, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
6.06
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Serena widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish pop-up drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.