Shop KINGSTON BRASS
See all product information
Create Account
FSC8968SVL Widespread Bathroom Faucet with Pop-Up Drain, Brushed Nickel
Mfr # FSC8968SVL
Zoro # G702835617
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Width
5.5
Finish
Brushed Nickel
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
13.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC8968SVL
- Zoro #
- G702835617
- UPC #
- 663370863400
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Material
- Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Color
- Brushed Nickel
- Weight
- 6.06
- Features
- Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 9" spout height, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Description
This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Serena widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish pop-up drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.