Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Spray Square Rain Shower Head, Matte Black

  • Mfr # KY4640

  • Zoro # G507966189


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
8.06
Width
8.06
Height
3.25
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KY4640
Zoro #
G507966189
UPC #
196507201955
Country of Origin
China

Dimensions

Length
8.06
Width
8.06
Height
3.25

Details

Material
Plastic
Weight
1.25
Finish
Matte Black
Includes
Shower Head
Features
Engineering grade ABS construction, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Dimension: (L)8-1/16" X (W)8-1/16", 100 water channels, Corrosion-resistant finish, Designed for long-lasting durability, Meet ASME A112.18.1/CSA B125.1 requirement

Description

Step into a rainforest with this rain shower head's soothing nature and calming water flow With 100 water channels, the Claremont full spray square rain shower will rejuvenate both your body and soul The rain drop technology coupled with the 8 diameter face ensures that every part of your body feels the soothing sensation of rain

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.