Zoro Homepage

Garbage Disposal Air Switch Button, Black Stainless

  • Mfr # KA21VN

  • Zoro # G307964781


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Overall Width (In.)
1.75
Includes
Air Switch Button;Air Tube
Overall Length (In.)
1.75
Overall Height (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA21VN
Zoro #
G307964781
UPC #
196507010045
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width (In.)
1.75
Overall Length (In.)
1.75
Overall Height (In.)
3.75

Details

Material of Construction
Brass
Includes
Air Switch Button;Air Tube
Type
Disposal Air Switch
Color/Finish
Black Stainless

Description

The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.