Zoro Homepage

Garbage Disposal Air Switch Button, Polished Nickel

  • Mfr # KA216

  • Zoro # G707964879


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
1.75
Overall Width (In.)
1.75
Overall Height (In.)
3.75
Type
Disposal Air Switch
Includes
Air Switch Button;Air Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA216
Zoro #
G707964879
UPC #
196507010106
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
1.75
Overall Width (In.)
1.75
Overall Height (In.)
3.75

Details

Type
Disposal Air Switch
Includes
Air Switch Button;Air Tube
Material of Construction
Brass
Color/Finish
Polished Nickel

Description

The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.