Garbage Disposal Flange, Chrome
- Mfr # BS4001
- Zoro # G523929007
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
2-9/16 in
Overall Width (In.)
4-7/16 in
For Use With
Kitchen Accessories
Overall Length (In.)
4-7/16 in
Includes
Garbage Disposal Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS4001
- Zoro #
- G523929007
- UPC #
- 196507369754
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 2-9/16 in
- Overall Width (In.)
- 4-7/16 in
- Overall Length (In.)
- 4-7/16 in
Details
- For Use With
- Kitchen Accessories
- Includes
- Garbage Disposal Flange
- Item
- Disposal Flanges
- Color/Finish
- Polished Brass
- Finish
- Chrome
Description
This stainless steel garbage disposal flange is not just a practical component, but also a finishing touch for your kitchen remodel. Available in a variety of finishes to match your kitchen's color scheme, it is designed to fit many ISE disposals using an easy 3-bolt mount bracket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.