Shop KINGSTON BRASS
See all product information
Create Account
Garbage Disposal Flange, Matte Black
- Mfr # BS3000S
- Zoro # G523925900
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Nickel
For Use With
Kitchen Accessories
Overall Height (In.)
2-9/16 in
Overall Length (In.)
4-7/16 in
Includes
Garbage Disposal Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS3000S
- Zoro #
- G523925900
- UPC #
- 196507369235
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height (In.)
- 2-9/16 in
- Overall Length (In.)
- 4-7/16 in
- Overall Width (In.)
- 4-7/16 in
Details
- Color/Finish
- Brushed Nickel
- For Use With
- Kitchen Accessories
- Includes
- Garbage Disposal Flange
- Item
- Disposal Flanges
- Finish
- Matte Black
Description
Complete your kitchen remodel with our stylish dual-purpose garbage disposal flange. When not in use for disposal, this flange functions as a traditional basket strainer, allowing you to soak dishes or rinse vegetables without the risk of silverware slipping into the garbage disposal. Available in a variety of finishes, this flange seamlessly combines form and function, making it the ideal choice for your kitchen.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.