Garbage Disposal Splash Guard, Black
- Mfr # KD4100
- Zoro # G823929028
product price:Â
$
14.95
/ea
Key Features
Material of Construction
Nitrile rubber
For Use With
Kitchen Accessories
Overall Height (In.)
1-9/16 in
Overall Length (In.)
3-3/8 in
Color/Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD4100
- Zoro #
- G823929028
- UPC #
- 196507369778
- Country of Origin
- China
Dimensions
- Overall Height (In.)
- 1-9/16 in
- Overall Length (In.)
- 3-3/8 in
- Overall Width (In.)
- 3-3/8 in
Details
- Material of Construction
- Nitrile rubber
- For Use With
- Kitchen Accessories
- Color/Finish
- Black
- Item
- Disposal Splash Guard
- Finish
- Black
- Includes
- Splash Guard
Description
Say goodbye to messy splashes with our durable Nitrile Rubber splash guard! Designed to prevent fluids from your garbage disposal from splattering, this essential accessory helps keep your food preparation surfaces free from contamination. Compatible with most garbage disposal flanges, it installs effortlessly in just a snap. Enjoy a cleaner, safer kitchen with this simple yet effective solution!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.