Shop KINGSTON BRASS
See all product information
Create Account
Garbage Disposal Splash Guard, Black
- Mfr # KD4200
- Zoro # G323929702
product price:Â
$
14.95
/ea
Key Features
Material of Construction
Nitrile rubber
Overall Length (In.)
3-3/8 in
Overall Width (In.)
3-3/8 in
Includes
Splash Guard
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD4200
- Zoro #
- G323929702
- UPC #
- 196507369785
- Country of Origin
- China
- Material of Construction
- Nitrile rubber
- Item
- Disposal Splash Guard
- Includes
- Splash Guard
- Finish
- Black
- For Use With
- Kitchen Accessories
- Color/Finish
- Black
Dimensions
- Overall Length (In.)
- 3-3/8 in
- Overall Width (In.)
- 3-3/8 in
- Overall Height (In.)
- 2-1/8 in
Description
Say goodbye to messy splashes with our durable Nitrile Rubber splash guard! Designed to prevent fluids from your garbage disposal from splattering, this essential accessory helps keep your food preparation surfaces free from contamination. Compatible with most garbage disposal flanges, it installs effortlessly in just a snap. Enjoy a cleaner, safer kitchen with this simple yet effective solution!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.