Shop KINGSTON BRASS
See all product information
Create Account
Garbage Disposal Stopper, Polished Stainless Steel
- Mfr # KD400SS
- Zoro # G023926902
product price:Â
$
29.95
/ea
Key Features
For Use With
Kitchen Accessories
Includes
Splash Guard
Type
Disposal Stopper
Finish
Black
Material of Construction
Nitrile rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KD400SS
- Zoro #
- G023926902
- UPC #
- 196507369761
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 3-3/8 in
- Overall Width (In.)
- 3-3/8 in
- Overall Height (In.)
- 1-1/4 in
Details
- For Use With
- Kitchen Accessories
- Includes
- Splash Guard
- Type
- Disposal Stopper
- Finish
- Black
- Item
- Disposal Splash Guard
- Material of Construction
- Nitrile rubber
- Color/Finish
- Black
Description
Constructed from stainless steel and rubber, this stopper is built to provide many years of reliable, hassle-free use. This garbage disposal stopper is designed to fit a 3-3/8" I.D. garbage disposal flange. It will be a valuable tool to prevent water from draining out of the kitchen sink. This will allow you the option of filling the sink to soak vegetables or dirty dishes, as well as prevent any silverware from accidentally falling into the garbage disposal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.