GB1248CSW 48-Inch Stainless Steel Grab Bar, White

  • Mfr # GB1248CSW

  • Zoro # G502835503


product price:  $58.75
/ea

Key Features

Finish
White
Color
White
Width
3
Height
3
Weight
3.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB1248CSW
Zoro #
G502835503
UPC #
663370919794
Country of Origin
Taiwan, Province of China

Dimensions

Width
3
Height
3
Length
51

Details

Finish
White
Color
White
Weight
3.31
Features
18 gauge stainless steel construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/2" bar diameter, Compliant with ADA Standard
Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style. 1-1/2 inch diameter 304-grade stainless steel bar with concealed mounting flanges.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.