
GB1442CSW 42-Inch Stainless Steel Grab Bar, White
Mfr # GB1442CSW
Zoro # G402835726
product price:Â $62.85
/eaKey Features
Finish
White
Color
White
Length
45
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB1442CSW
Zoro #
G402835726
UPC #
663370919756
Country of Origin
Taiwan, Province of China
Dimensions
Length
45
Width
3
Height
2.75
Details
Finish
White
Color
White
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware
Material
Stainless Steel
Weight
2.76
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.