Zoro Homepage

GBS141012CS7 10" x 12" Angled Grab Bar with Soap Holder, Brushed Brass

  • Mfr # GBS141012CS7

  • Zoro # G602835786


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Brushed Brass
Width
8.06
Weight
2.21
Includes
Grab Bar; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBS141012CS7
Zoro #
G602835786
UPC #
663370976520
Country of Origin
China

Dimensions

Width
8.06
Height
5.06
Length
17.44

Details

Material
Stainless Steel
Finish
Brushed Brass
Weight
2.21
Includes
Grab Bar; Mounting Hardware
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 135 degrees grab bar, Soap holder included, 1-1/4" bar diameter, Compliant with ADA Standard
Color
Brushed Brass

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.