
GBS141012CS8 10" x 12" Angled Grab Bar with Soap Holder, Brushed Nickel
Mfr # GBS141012CS8
Zoro # G802835760
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 135 degrees grab bar, Soap holder included, 1-1/4" bar diameter, Compliant with ADA Standard
Color
Brushed Nickel
Width
8.06
Length
17.44
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBS141012CS8
Zoro #
G802835760
UPC #
663370976476
Country of Origin
China
Dimensions
Width
8.06
Length
17.44
Height
5.06
Details
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 135 degrees grab bar, Soap holder included, 1-1/4" bar diameter, Compliant with ADA Standard
Color
Brushed Nickel
Finish
Brushed Nickel
Includes
Grab Bar; Mounting Hardware
Material
Stainless Steel
Weight
2.21
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.