
GBS1412CS5 12-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze
Mfr # GBS1412CS5
Zoro # G602836158
product price:Â $74.59
/eaKey Features
Color
Oil Rubbed Bronze
Weight
1.5
Width
3.06
Includes
Grab Bar; Mounting Hardware
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBS1412CS5
Zoro #
G602836158
UPC #
663370976575
Country of Origin
China
Dimensions
Width
3.06
Height
3.44
Length
15.13
Details
Color
Oil Rubbed Bronze
Weight
1.5
Includes
Grab Bar; Mounting Hardware
Finish
Oil Rubbed Bronze
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Material
Stainless Steel
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.