GBS1412CS8 12-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Nickel

  • Mfr # GBS1412CS8

  • Zoro # G502835930


product price:  $66.55
/ea

Key Features

Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware
Weight
1.5
Height
3.44
Length
15.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBS1412CS8
Zoro #
G502835930
UPC #
663370976537
Country of Origin
China

Dimensions

Height
3.44
Length
15.13
Width
3.06

Details

Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware
Weight
1.5
Finish
Brushed Nickel
Color
Brushed Nickel
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.