
GBS1416CS2 16-Inch x 1-1/4 Inch O.D Grab Bar, Polished Brass
Mfr # GBS1416CS2
Zoro # G202835957
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Material
Stainless Steel
Height
3.44
Color
Polished Brass
Includes
Grab Bar; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBS1416CS2
Zoro #
G202835957
UPC #
663370976629
Country of Origin
China
Dimensions
Height
3.44
Width
3.06
Length
19.13
Details
Finish
Polished Brass
Material
Stainless Steel
Color
Polished Brass
Includes
Grab Bar; Mounting Hardware
Weight
1.76
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.