GBS1418CS1 18-Inch x 1-1/4 Inch O.D Grab Bar, Polished Stainless Steel
- Mfr # GBS1418CS1
- Zoro # G402835689
product price:Â
$
73.45
/ea
Key Features
Weight
1.81
Height
3.44
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Material
Stainless Steel
Color
Polished Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBS1418CS1
- Zoro #
- G402835689
- UPC #
- 663370976667
- Country of Origin
- China
- Weight
- 1.81
- Features
- 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Material
- Stainless Steel
- Color
- Polished Stainless Steel
- Finish
- Polished Stainless Steel
- Includes
- Grab Bar; Mounting Hardware
Dimensions
- Height
- 3.44
- Length
- 21.13
- Width
- 3.06
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.