GBS1418CS7 18-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Brass

  • Mfr # GBS1418CS7

  • Zoro # G802835593


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Length
21.13
Height
3.44
Material
Stainless Steel
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBS1418CS7
Zoro #
G802835593
UPC #
663370976704
Country of Origin
China

Dimensions

Length
21.13
Height
3.44
Width
3.06

Details

Finish
Brushed Brass
Material
Stainless Steel
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Color
Brushed Brass
Weight
1.81
Includes
Grab Bar; Mounting Hardware

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.