
GBS1432CS2 32-Inch x 1-1/4 Inch O.D Grab Bar, Polished Brass
Mfr # GBS1432CS2
Zoro # G302837011
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Brass
Length
35.13
Weight
2.51
Finish
Polished Brass
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBS1432CS2
Zoro #
G302837011
UPC #
663370976865
Country of Origin
China
Dimensions
Length
35.13
Width
3.06
Height
3.44
Details
Color
Polished Brass
Weight
2.51
Finish
Polished Brass
Material
Stainless Steel
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Includes
Grab Bar; Mounting Hardware
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.