GBS1432CS8 32-Inch x 1-1/4 Inch O.D Grab Bar, Brushed Nickel

  • Mfr # GBS1432CS8

  • Zoro # G002836703


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Height
3.44
Color
Brushed Nickel
Weight
2.51
Material
Stainless Steel
Length
35.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBS1432CS8
Zoro #
G002836703
UPC #
663370976834
Country of Origin
China

Dimensions

Height
3.44
Length
35.13
Width
3.06

Details

Color
Brushed Nickel
Weight
2.51
Material
Stainless Steel
Includes
Grab Bar; Mounting Hardware
Finish
Brushed Nickel
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.