GBS1436CS1 36-Inch x 1-1/4 Inch O.D Grab Bar, Polished Stainless Steel

  • Mfr # GBS1436CS1

  • Zoro # G202836787


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stainless Steel
Material
Stainless Steel
Width
3.06
Length
39.13
Weight
2.73
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBS1436CS1
Zoro #
G202836787
UPC #
663370976902
Country of Origin
China

Dimensions

Width
3.06
Length
39.13
Height
3.44

Details

Color
Polished Stainless Steel
Material
Stainless Steel
Weight
2.73
Finish
Polished Stainless Steel
Includes
Grab Bar; Mounting Hardware
Features
18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard

Description

Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.